- 1 1/2 in Diameter
- TSM Disc Type
- Roloc Type
- 36 Grit
- Ceramic Material
| Coat Type | Open Coat |
| Color | Red, Maroon |
| Dia. | 1.5 in |
| Type | Roloc |
| RPM [Max] | 30000 rpm |
| Used With | Aluminum |
| Backing Material | Polyester Cloth |
| Grit | 36 |
| Disc Type | TSM |
| Performance | Premium |
| Type of Abrasive | Coated |
| Material | Ceramic |
| Method of Attachment | Quick Change |
| Backing Wt. | YF Weight |
| Weight | 2.9 LB |
| EAN or UPC | 51141277042 |

