
- 6 in Diameter
- Aluminum Oxide Material
- P400 Grit
Used With | Composites |
Material | Aluminum Oxide |
Dia. | 6 in |
Color | White |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Coat Type | Open Coat |
Backing Wt. | C Weight |
Backing Material | Paper |
Grit | P400 |
Performance | Good |
Vacuum Support | No |
Weight | 5.0 LB |
EAN or UPC | 51141276892 |
