
- 8 in Diameter
- Aluminum Oxide Material
Color | Green |
Performance | Good |
Dia. | 8 in |
Backing Material | Film |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
Used With | Composites |
Grade | A35 |
Material | Aluminum Oxide |
Weight | 5.2 LB |
EAN or UPC | 51141275550 |
