- 132 in Length
- 6 in Width
- 36 Grit
- Ceramic Material
| Flex Type | Single-Flex |
| Material | Ceramic |
| Thickness | 0.063 in |
| Width | 6 in |
| Color | Red, Orange |
| Grit | 36 |
| Wet or Dry | Wet or Dry |
| Backing Material | Polyester Cloth |
| Coat Type | Closed Coat |
| Performance | Premium |
| Length | 132 in |
| Splice Type | Film-Lok |
| Used With | Carbon Steel |
| Backing Wt. | YF Weight |
| Weight | 28.0 LB |
| EAN or UPC | 51141275154 |

