- 24 in Length
- 1/2 in Width
- 36 Grit
- Ceramic Material
| Performance | Premium |
| Material | Ceramic |
| Width | 1/2 in |
| Coat Type | Closed Coat |
| Backing Wt. | YF Weight |
| Grit | 36 |
| Length | 24 in |
| Flex Type | Single-Flex |
| Splice Type | Fabri-Lok |
| Used With | Aluminum |
| Color | Red, Maroon |
| Backing Material | Polyester Cloth |
| Wet or Dry | Wet or Dry |
| Weight | 42.0 LB |
| EAN or UPC | 51141275123 |

