
- 6 in Diameter
- Cerium Oxide Material
Dia. | 6 in |
Material | Cerium Oxide |
Backing Material | Film |
Method of Attachment | Hook & Loop |
Performance | Better |
Backing Wt. | 3 mil |
Color | White |
Weight | 3.0 LB |
EAN or UPC | 51141274973 |

Dia. | 6 in |
Material | Cerium Oxide |
Backing Material | Film |
Method of Attachment | Hook & Loop |
Performance | Better |
Backing Wt. | 3 mil |
Color | White |
Weight | 3.0 LB |
EAN or UPC | 51141274973 |