
- 5 in Diameter
- Cerium Oxide Material
RPM [Max] | 12000 rpm |
Backing Material | Film |
Dia. | 5 in |
Material | Cerium Oxide |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
Performance | Better |
Color | White |
Weight | 1.9 LB |
EAN or UPC | 51141274966 |

RPM [Max] | 12000 rpm |
Backing Material | Film |
Dia. | 5 in |
Material | Cerium Oxide |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
Performance | Better |
Color | White |
Weight | 1.9 LB |
EAN or UPC | 51141274966 |