
- 11 1/4 in Diameter
- Aluminum Oxide Material
Dia. | 11.25 in |
Performance | Good |
Method of Attachment | Hook & Loop |
Color | Orange |
Material | Aluminum Oxide |
Backing Material | Film |
Backing Wt. | 3 mil |
Grade | A5 |
Used With | Composites |
Weight | 4.0 LB |
EAN or UPC | 51141274959 |
