
- 11 1/4 in Diameter
- Aluminum Oxide Material
Performance | Good |
Backing Wt. | 3 mil |
Grade | A35 |
Method of Attachment | Hook & Loop |
Used With | Composites |
Dia. | 11.25 in |
Material | Aluminum Oxide |
Color | Orange |
Backing Material | Film |
Weight | 4.0 LB |
EAN or UPC | 51141274935 |
