
- 6 in Diameter
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Used With | Composites |
Material | Aluminum Oxide |
Performance | Good |
Backing Material | Film |
Backing Wt. | 3 mil |
Grade | A35 |
RPM [Max] | 12000 rpm |
Color | Green |
Dia. | 6 in |
Weight | 3.2 LB |
EAN or UPC | 51141274904 |
