
- 5 in Diameter
- Aluminum Oxide Material
Backing Material | Film |
Material | Aluminum Oxide |
Grade | A10 |
Backing Wt. | 3 mil |
Color | Blue |
Performance | Good |
Method of Attachment | Hook & Loop |
Dia. | 5 in |
Used With | Solid Surface |
RPM [Max] | 12000 rpm |
Weight | 2.7 LB |
EAN or UPC | 51141274881 |
