
- 5 in Diameter
- Aluminum Oxide Material
Dia. | 5 in |
Used With | Solid Surface |
Backing Material | Film |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
RPM [Max] | 12000 rpm |
Performance | Good |
Grade | A35 |
Color | Green |
Weight | 2.0 LB |
EAN or UPC | 51141274874 |
