
- 5 in Diameter
- TN Disc Type
- Right Angle Type
- 36 Grit
- Ceramic Material
Material | Ceramic |
Type | Right Angle |
Bond | Resin |
Coat Type | Closed Coat |
Performance | Premium |
Disc Type | TN |
Dia. | 5 in |
Method of Attachment | Quick Change |
Backing Material | Fiber |
Color | Orange |
Grit | 36 |
RPM [Max] | 12000 rpm |
Used With | Cobalt & Nickel Alloy |
Weight | 6.76 LB |
EAN or UPC | 51141274676 |
