- 18 in Length
- 1/2 in Width
- P100 Grit
- Ceramic Material
| Length | 18 in |
| Grit | P100 |
| Width | 1/2 in |
| Material | Ceramic |
| Color | Orange |
| Backing Material | Polyester Cloth |
| Performance | Better |
| Coat Type | Closed Coat |
| Backing Wt. | YF Weight |
| Flex Type | Single-Flex |
| Used With | Aluminum |
| Back Color | Brown |
| Splice Type | Fabri-Lok |
| Weight | 4.35 LB |
| EAN or UPC | 51141274362 |

