- P100 Grit
- 30 yd Length
- 2 3/4 in Width
- Aluminum Oxide Material
| Coat Type | Open Coat |
| Length | 30 yd |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Grit | P100 |
| Backing Wt. | A Weight |
| Backing Material | Paper |
| Color | Gold |
| Method of Attachment | PSA |
| Weight | 16.62 LB |
| EAN or UPC | 51141274119 |

