- P180 Grit
- 45 yd Length
- 2 3/4 in Width
- Aluminum Oxide Material
| Backing Material | Paper |
| Length | 45 yd |
| Used With | Hardwood |
| Coat Type | Open Coat |
| Grit | P180 |
| Color | Gold |
| Backing Wt. | A Weight |
| Wet or Dry | Dry |
| Method of Attachment | PSA |
| Material | Aluminum Oxide |
| Weight | 17.28 LB |
| EAN or UPC | 51141274089 |

