Skip to content Skip to navigation menu
Scotch® Mounting Tape 112L

00051141253817

Scotch® Mounting Tape 112L
Item #103106979
  • Mounting Tape
  • 125 in Length
  • 1 in Width
  • White Color
Scotch® Mounting Tape 112L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mounting Tape
  • 125 in Length
  • 1 in Width
  • White Color
Type Mounting Tape
Length 125 in
Color White
Core Size 1 in
Weight 1.1 LB
EAN or UPC 51141253817
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison