- 4 in Diameter
- Aluminum Oxide Material
- 1/8 in Thickness
| Performance | Better |
| RPM [Max] | 21000 rpm |
| Dia. | 4 in |
| Type | Type 1 |
| Material | Aluminum Oxide |
| Thickness | 0.125 in |
| Bond | Resin |
| Center Hole | 3/8 in |
| Weight | 28.602 LB |
| EAN or UPC | 51141251318 |
| Performance | Better |
| RPM [Max] | 21000 rpm |
| Dia. | 4 in |
| Type | Type 1 |
| Material | Aluminum Oxide |
| Thickness | 0.125 in |
| Bond | Resin |
| Center Hole | 3/8 in |
| Weight | 28.602 LB |
| EAN or UPC | 51141251318 |