
- 3 in Diameter
- Aluminum Oxide Material
RPM [Max] | 15000 rpm |
Backing Material | Polyester Film |
Micron Grade | 40 μm |
Material | Aluminum Oxide |
Dia. | 3 in |
Performance | Good |
Method of Attachment | Hook & Loop |
Used With | Paint |
Center Hole | 0.87 in |
Color | Blue |
Backing Wt. | 3 mil |
Weight | 0.0 LB |
EAN or UPC | 51141241197 |
