- 60 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
| Grit | 60 |
| Used With | All Metals |
| Micron Grade | 60 μm |
| Material | Silicon Carbide |
| Wet or Dry | Wet |
| Backing Wt. | C Weight |
| Color | Black |
| Backing Material | Paper |
| Length | 11 in |
| Coat Type | Closed Coat |
| Weight | 0.0 LB |
| Grit | 60 |
| Used With | All Metals |
| Micron Grade | 60 μm |
| Material | Silicon Carbide |
| Wet or Dry | Wet |
| Backing Wt. | C Weight |
| Color | Black |
| Backing Material | Paper |
| Length | 11 in |
| Coat Type | Closed Coat |
| Weight | 0.0 LB |