- Emergency Vehicle
- 50 yd Length
- 3 in Width
| Construction | Flexible |
| Color | Yellow |
| Type | Emergency Vehicle |
| Length | 50 yd |
| Width | 3 in |
| Performance | Diamond Grade |
| Weight | 7.4 LB |
| EAN or UPC | 51141226736 |
| Construction | Flexible |
| Color | Yellow |
| Type | Emergency Vehicle |
| Length | 50 yd |
| Width | 3 in |
| Performance | Diamond Grade |
| Weight | 7.4 LB |
| EAN or UPC | 51141226736 |