- School Bus Marking
- 50 yd Length
- 2 in Width
applications
- Vehicle Visibility
| Width | 2 in |
| Adhesive | Pressure-Sensitive |
| Type | School Bus Marking |
| Color | White |
| Liner | Yes |
| Length | 50 yd |
| Construction | Flexible |
| Performance | Diamond Grade |
| Weight | 1.73 LB |
| EAN or UPC | 51141226682 |

