- Emergency Vehicle Marking
- 150 ft Length
- 6 in Width
| Color | Yellow |
| Width | 6 in |
| Series | 983 |
| Type | Emergency Vehicle Marking |
| Length | 150 ft |
| Construction | Rigid |
| Adhesive | Pressure-Sensitive |
| Performance | Diamond Grade |
| Weight | 9.6 LB |
| EAN or UPC | 51141226101 |
| Color | Yellow |
| Width | 6 in |
| Series | 983 |
| Type | Emergency Vehicle Marking |
| Length | 150 ft |
| Construction | Rigid |
| Adhesive | Pressure-Sensitive |
| Performance | Diamond Grade |
| Weight | 9.6 LB |
| EAN or UPC | 51141226101 |