- School Bus Marking
- 50 yd Length
- 1 in Width
applications
- Vehicle Visibility
| Construction | Flexible |
| Performance | Diamond Grade |
| Width | 1 in |
| Length | 50 yd |
| Color | Yellow |
| Type | School Bus Marking |
| Weight | 1.73 LB |
| EAN or UPC | 51141224848 |
| Construction | Flexible |
| Performance | Diamond Grade |
| Width | 1 in |
| Length | 50 yd |
| Color | Yellow |
| Type | School Bus Marking |
| Weight | 1.73 LB |
| EAN or UPC | 51141224848 |