- Emergency Vehicle Marking
- 50 yd Length
- 2.008 in Width
| Performance | Diamond Grade |
| Series | 983 |
| Length | 50 yd |
| Color | Fluorescent Yellow-Green |
| Construction | Microprismatic |
| Type | Emergency Vehicle Marking |
| Adhesive | High Tack |
| Width | 2.008 in |
| Liner | Yes |
| Weight | 3.34 LB |
| EAN or UPC | 51141223391 |

