- 72 in Length
- 4 in Width
- Diamond Material
| Backing Wt. | 5 mil |
| Length | 72 in |
| Color | Orange |
| Backing Material | Polyester Film |
| Material | Diamond |
| Used With | Carbide |
| Width | 4 in |
| Micron Grade | 125 μm |
| Weight | 0.0 LB |
| EAN or UPC | 51141209913 |
| Backing Wt. | 5 mil |
| Length | 72 in |
| Color | Orange |
| Backing Material | Polyester Film |
| Material | Diamond |
| Used With | Carbide |
| Width | 4 in |
| Micron Grade | 125 μm |
| Weight | 0.0 LB |
| EAN or UPC | 51141209913 |