- 5 in Diameter
- Diamond Material
| Backing Wt. | 5 mil |
| Dia. | 5 in |
| Micron Grade | 45 μm |
| Backing Material | Polyester Film |
| Material | Diamond |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Carbide |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 51141209890 |
| Backing Wt. | 5 mil |
| Dia. | 5 in |
| Micron Grade | 45 μm |
| Backing Material | Polyester Film |
| Material | Diamond |
| Method of Attachment | Pressure Sensitive Adhesive |
| Used With | Carbide |
| Color | Gray |
| Weight | 0.0 LB |
| EAN or UPC | 51141209890 |