- 5 in Diameter
- Diamond Material
| Backing Wt. | 5 mil |
| Dia. | 5 in |
| Color | Orange |
| Material | Diamond |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Polyester Film |
| Used With | Carbide |
| Micron Grade | 125 μm |
| Weight | 0.0 LB |
| EAN or UPC | 51141209876 |
| Backing Wt. | 5 mil |
| Dia. | 5 in |
| Color | Orange |
| Material | Diamond |
| Method of Attachment | Pressure Sensitive Adhesive |
| Backing Material | Polyester Film |
| Used With | Carbide |
| Micron Grade | 125 μm |
| Weight | 0.0 LB |
| EAN or UPC | 51141209876 |