- Assorted Grit
- Aluminum Oxide Material
description
- 3M™ Portable Utility Cloth Roll 314D provides light-weight cloth sanding strips used for hand sanding in many different applications. Constructed with aluminum oxide abrasive, our utility rolls come in a range of grades for common applications such as deburring, blending and repairing metal finishes, rust or other contaminant removal, and surface preparation for paints and coatings.
features
- Fast-cutting aluminum oxide abrasive strips can be used on metal, wood, and plastic
- Backing is flexible and durable enough for machine use
- Sheets come in a range of standard grades to suit a variety of tasks
- Handy packaging provides portability
- Suitable for use on both ferrous and non-ferrous metals
| Backing Material | Cloth |
| Type | Roll |
| Grit | Assorted |
| Material | Aluminum Oxide |
| Weight | 2.5 LB |
| EAN or UPC | 51141209685 |

