
- 6 in Diameter
- Aluminum Oxide Material
- Vacuum Type
Dia. | 6 in |
Color | Red |
Type | Vacuum |
No. of Holes | 8 |
Micron Grade | 60 μm |
Center Hole | 0.68 in |
Backing Material | Polyester Film |
Performance | Best |
RPM [Max] | 12000 rpm |
Backing Wt. | 3 mil |
Material | Aluminum Oxide |
Used With | Carbon Steel |
Method of Attachment | Hook & Loop |
Weight | 9.0 LB |
EAN or UPC | 51141209593 |
