
- 6 in Diameter
- Aluminum Oxide Material
- Vacuum Type
Used With | Carbon Steel |
Dia. | 6 in |
Micron Grade | 80 μm |
Performance | Best |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Backing Wt. | 3 mil |
Backing Material | Polyester Film |
Color | Red |
No. of Holes | 8 |
Center Hole | 0.68 in |
RPM [Max] | 12000 rpm |
Type | Vacuum |
Weight | 0.0 LB |
EAN or UPC | 51141209586 |
