
- 6 in Diameter
- Aluminum Oxide Material
- Vacuum Type
Material | Aluminum Oxide |
Micron Grade | 100 μm |
Dia. | 6 in |
Method of Attachment | Hook & Loop |
Used With | Carbon Steel |
No. of Holes | 8 |
Performance | Best |
RPM [Max] | 12000 rpm |
Backing Material | Polyester Film |
Backing Wt. | 3 mil |
Center Hole | 0.69 in |
Type | Vacuum |
Color | Red |
Weight | 0.0 LB |
EAN or UPC | 51141209562 |
