
- 6 in Diameter
- Clean Sanding Type
- P100 Grit
- Ceramic Aluminum Oxide Material
Backing Material | Paper |
Used With | Composites |
Coat Type | Open Coat |
Backing Wt. | C Weight |
Performance | Best |
Vacuum Support | Yes |
Type | Clean Sanding |
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Color | Purple |
Grit | P100 |
Material | Ceramic Aluminum Oxide |
RPM [Max] | 10000 rpm |
Weight | 7.815 LB |
EAN or UPC | 51141209142 |
