
- 6 in Diameter
- Clean Sanding Type
- P80 Grit
- Ceramic Aluminum Oxide Material
Grit | P80 |
Material | Ceramic Aluminum Oxide |
Used With | Composites |
Type | Clean Sanding |
Method of Attachment | Hook & Loop |
Coat Type | Open Coat |
Backing Wt. | C Weight |
Backing Material | Paper |
Vacuum Support | Yes |
RPM [Max] | 10000 rpm |
Performance | Best |
Dia. | 6 in |
Color | Purple |
Weight | 0.0 LB |
EAN or UPC | 51141209135 |
