
- 5 in Diameter
- Clean Sanding Type
- P220 Grit
- Ceramic Aluminum Oxide Material
Color | Purple |
Backing Material | Paper |
RPM [Max] | 10000 rpm |
Performance | Best |
Method of Attachment | Hook & Loop |
Vacuum Support | Yes |
Type | Clean Sanding |
Grit | P220 |
Used With | Composites |
Dia. | 5 in |
Backing Wt. | C Weight |
Coat Type | Open Coat |
Material | Ceramic Aluminum Oxide |
Weight | 4.693 LB |
EAN or UPC | 51141209128 |
