
- 5 in Diameter
- Clean Sanding Type
- P180 Grit
- Ceramic Aluminum Oxide Material
Performance | Best |
Backing Material | Paper |
Coat Type | Open Coat |
RPM [Max] | 10000 rpm |
Method of Attachment | Hook & Loop |
Type | Clean Sanding |
Backing Wt. | C Weight |
Dia. | 5 in |
Material | Ceramic Aluminum Oxide |
Grit | P180 |
Color | Purple |
Vacuum Support | Yes |
Used With | Composites |
Weight | 4.693 LB |
EAN or UPC | 51141209111 |
