
- 3 in Diameter
- Clean Sanding Type
- P400 Grit
- Aluminum Oxide Material
Grit | P400 |
Dia. | 3 in |
Color | Purple |
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
Type | Clean Sanding |
Backing Material | Film |
Method of Attachment | Hook & Loop |
Coat Type | Open Coat |
Performance | Better |
Used With | Clear Coats |
RPM [Max] | 15000 rpm |
Type of Abrasive | Coated |
Weight | 1.59 LB |
EAN or UPC | 51141208886 |
