Skip to content Skip to navigation menu
Hookit™ Clean Sanding Disc

00051141208329

Hookit™ Clean Sanding Disc
Item #103132824
  • 3 in Diameter
  • Clean Sanding Type
  • P400 Grit
  • Aluminum Oxide Material
Hookit™ Clean Sanding Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Diameter
  • Clean Sanding Type
  • P400 Grit
  • Aluminum Oxide Material
Type of Abrasive Coated
Coat Type Open Coat
Used With Paint
RPM [Max] 12000 rpm
Grit P400
Performance Good
Color Yellow, Gold
Type Clean Sanding
Vacuum Support Yes
Method of Attachment Hook & Loop
Backing Wt. A Weight
Dia. 3 in
Material Aluminum Oxide
Backing Material Paper
Weight 1.7 LB
EAN or UPC 51141208329
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison