
- 3 in Diameter
- Clean Sanding Type
- P320 Grit
- Aluminum Oxide Material
Type | Clean Sanding |
Method of Attachment | Hook & Loop |
Used With | Paint |
Coat Type | Open Coat |
Color | Yellow, Gold |
RPM [Max] | 12000 rpm |
Backing Material | Paper |
Grit | P320 |
Backing Wt. | A Weight |
Type of Abrasive | Coated |
Performance | Good |
Dia. | 3 in |
Material | Aluminum Oxide |
Vacuum Support | Yes |
Weight | 1.7 LB |
EAN or UPC | 51141208312 |
