
- 3 in Diameter
- Clean Sanding Type
- P1000 Grit
- Aluminum Oxide Material
Material | Aluminum Oxide |
RPM [Max] | 12000 rpm |
Color | Purple |
Backing Material | Film |
Dia. | 3 in |
Type | Clean Sanding |
Type of Abrasive | Coated |
Used With | Composites |
Coat Type | Open Coat |
Method of Attachment | Hook & Loop |
Backing Wt. | 3 mil |
Grit | P1000 |
Performance | Better |
Weight | 1.86 LB |
EAN or UPC | 51141208299 |
