
- 3 in Diameter
- Clean Sanding Type
- P600 Grit
- Aluminum Oxide Material
Backing Material | Film |
Type of Abrasive | Coated |
Backing Wt. | 3 mil |
Performance | Better |
Used With | Clear Coats |
Grit | P600 |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Dia. | 3 in |
Color | Purple |
Type | Clean Sanding |
Coat Type | Open Coat |
RPM [Max] | 12000 rpm |
Weight | 1.86 LB |
EAN or UPC | 51141208275 |
