
- 3 in Diameter
- Clean Sanding Type
- P500 Grit
- Aluminum Oxide Material
Color | Purple |
Performance | Better |
RPM [Max] | 12000 rpm |
Coat Type | Open Coat |
Grit | P500 |
Backing Wt. | 3 mil |
Dia. | 3 in |
Backing Material | Film |
Material | Aluminum Oxide |
Type of Abrasive | Coated |
Type | Clean Sanding |
Method of Attachment | Hook & Loop |
Used With | Composites |
Weight | 1.86 LB |
EAN or UPC | 51141208268 |
