
- 3 in Diameter
- Clean Sanding Type
- P240 Grit
- Aluminum Oxide Material
Type | Clean Sanding |
Material | Aluminum Oxide |
Used With | Composites |
Performance | Better |
Backing Material | Film |
Method of Attachment | Hook & Loop |
Color | Purple |
Coat Type | Open Coat |
Grit | P240 |
Dia. | 3 in |
Backing Wt. | 3 mil |
RPM [Max] | 12000 rpm |
Weight | 1.86 LB |
EAN or UPC | 51141208220 |
