
- 3 in Diameter
- Clean Sanding Type
- P220 Grit
- Aluminum Oxide Material
Performance | Better |
RPM [Max] | 12000 rpm |
Method of Attachment | Hook & Loop |
Grit | P220 |
Dia. | 3 in |
Color | Purple |
Material | Aluminum Oxide |
Type of Abrasive | Coated |
Backing Wt. | 3 mil |
Backing Material | Film |
Type | Clean Sanding |
Used With | Composites |
Coat Type | Open Coat |
Weight | 1.86 LB |
EAN or UPC | 51141208213 |
