
- 6 in Diameter
- Clean Sanding Type
- P800 Grit
- Aluminum Oxide Material
Material | Aluminum Oxide |
Grit | P800 |
Type | Clean Sanding |
Color | Purple |
Method of Attachment | Hook & Loop |
Used With | Composites |
Dia. | 6 in |
Backing Wt. | 3 mil |
RPM [Max] | 12000 rpm |
Backing Material | Film |
Performance | Better |
Coat Type | Open Coat |
Weight | 5.5 LB |
EAN or UPC | 51141208053 |
