
- 6 in Diameter
- Clean Sanding Type
- P600 Grit
- Aluminum Oxide Material
Performance | Better |
Dia. | 6 in |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Color | Purple |
Coat Type | Open Coat |
Material | Aluminum Oxide |
Backing Wt. | 3 mil |
Type | Clean Sanding |
Backing Material | Film |
Grit | P600 |
Used With | Composites |
Weight | 5.5 LB |
EAN or UPC | 51141208046 |
