
- 6 in Diameter
- Clean Sanding Type
- P320 Grit
- Aluminum Oxide Material
Grit | P320 |
Backing Wt. | 3 mil |
Performance | Better |
Backing Material | Film |
Type | Clean Sanding |
RPM [Max] | 12000 rpm |
Coat Type | Open Coat |
Color | Purple |
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Material | Aluminum Oxide |
Used With | Composites |
Weight | 6.0 LB |
EAN or UPC | 51141208015 |
