
- 6 in Diameter
- Clean Sanding Type
- P280 Grit
- Aluminum Oxide Material
Method of Attachment | Hook & Loop |
Dia. | 6 in |
Backing Material | Film |
Type | Clean Sanding |
Performance | Better |
Material | Aluminum Oxide |
Color | Purple |
Used With | Composites |
Coat Type | Open Coat |
Grit | P280 |
RPM [Max] | 12000 rpm |
Backing Wt. | 3 mil |
Weight | 6.5 LB |
EAN or UPC | 51141208008 |
