
- 6 in Diameter
- Clean Sanding Type
- P220 Grit
- Aluminum Oxide Material
Grit | P220 |
Dia. | 6 in |
Used With | Composites |
Backing Wt. | 3 mil |
Method of Attachment | Hook & Loop |
Coat Type | Open Coat |
Performance | Better |
Material | Aluminum Oxide |
RPM [Max] | 12000 rpm |
Backing Material | Film |
Color | Purple |
Type | Clean Sanding |
Weight | 6.5 LB |
EAN or UPC | 51141207988 |
