
- 5 in Diameter
- Clean Sanding Type
- P600 Grit
- Aluminum Oxide Material
Color | Yellow, Gold |
Backing Wt. | A Weight |
RPM [Max] | 12000 rpm |
Used With | Paint |
Grit | P600 |
Coat Type | Open Coat |
Length | 11.300 in |
Method of Attachment | Hook & Loop |
Dia. | 5 in |
Material | Aluminum Oxide |
Backing Material | Paper |
Type | Clean Sanding |
Vacuum Support | Yes |
Performance | Good |
Weight | 4.2 LB |
EAN or UPC | 51141206882 |
